
to view pricing and more.
Documents & Guides
1-1/4" ProPEX® Expansion Head, Milwaukee Auto-Rotate Compatibility, Chrome Plated for Weather and Corrosion Resistance, Color Coded Rings, ***Tool Sold Separately***
Overview
1-1/4" ProPEX® Expansion Head, Milwaukee Auto-Rotate Compatibility, Chrome Plated for Weather and Corrosion Resistance, Color Coded Rings, ***Tool Sold Separately***
The M18™ ProPEX® expansion heads are precision engineered for accurate expansion of Uponor® PEX-a tubing for ProPEX® fittings. Featuring the auto-rotation interface for Milwaukee cordless ProPEX® expansion tools, the heads are not only compatible with M18™ tools, but also fit most Uponor® cordless tools. Made from high strength steel, the chrome plated segments and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition add convenience.
Also known as: 045242219377, 49-16-2610
Features & Benefits
- Milwaukee auto-rotate compatibility
- Backward compatibility fits most Uponor® tools
- Chrome plated for weather and corrosion resistance
- Color coded rings for easy size recognition
Specifications
| Size: | 1-1/4 in |
| Size: | 1-1/4 in |