Duplex Receptacle, 15A, 125V, Narrow, 5-15R, White

Item #: 26075
Cat #: CR15WHI
UPC: 783585900070
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Specification Grade, Self Grounding, Side Wired, Steel Strap - White

Overview

Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Specification Grade, Self Grounding, Side Wired, Steel Strap - White
Also known as: 783585900070, CR15WHI

Specifications

Volt Amps: 120
Type: Receptacle, Duplex
Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Volt Amps: 120
Amps: 15
Color: White
Material: Nylon
Type: Receptacle, Duplex
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)