Low Profile Power Strip w/Receptacles

Item #: 2607680

Cat #: ATOM-120V-10-WH

UPC: 714176041957

Sign In or Register to view pricing and more.
Documents & Guides
Low Profile Power Strip with Receptacles: 10" Length, 120V, 2 x 20A Tamper Proof Receptacle, White.

Overview

Low Profile Power Strip with Receptacles: 10" Length, 120V, 2 x 20A Tamper Proof Receptacle, White.

The Atom Power Strip is an easy-to-install, with built-in 20A tamper resistant power receptacles and both USB-A & USB-C Ports. With a quick-access door to the wiring compartment and convenient push-in wire connectors, the Atom power strip removes the visual clutter of in wall receptacles while providing a clean look.

Also known as: 714176041957, ATOM-120V-10-WH

Specifications

Type: Power Strip
Volts AC: 120
Mounting: Surface
Amps: 20
Color: White
Length: 10 in
Material: Aluminum
Type: Power Strip
Mounting: Surface
Color: White
Material: Aluminum
Volts AC: 120
Amps: 20
Length: 10 in