
Traffic Signal Base, 25 x 25 x 24", Polymer Concrete
Item #: 2608580
Cat #: PB25250618500
UPC:
to view pricing and more.
Documents & Guides
Traffic Signal Base, 25 x 25 x 24 Inch, Polymer Concrete
Overview
Traffic Signal Base, 25 x 25 x 24 Inch, Polymer Concrete
Installing QUAZITE® Service Pedestal Foundations are easy and cost effective because they require no special equipment to set the base. Depending on the size of the Service Pedestal Foundations. One person or a small backhoe is all that is necessary to lift the base into place. QUAZITE® Service Pedestal Foundations save time during installation. Unlike poured-in- placed bases that take days to a week to build, pour, set and remove the forms.
Also known as: PB25250618500
Specifications
| Material: | Polymer Concrete |
| Width: | 25 in |
| Depth: | 24 in |
| Height: | 25 in |
| Material: | Polymer Concrete |
| Depth: | 24 in |
| Width: | 25 in |
| Height: | 25 in |