2" x 3" Wire Duct

Item #: 260871

Cat #: TY3X2WPW6

UPC: 786210970004

Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. H x W x L: 2" x 3" x 6'. Color: White. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT . ***Item does not include Cover***

Overview

Wide Slot Wire Duct. H x W x L: 2" x 3" x 6'. Color: White. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT . ***Item does not include Cover***
Also known as: 786210970004, TY3X2WPW6

Specifications

Width: 3 in
Height: 2 in
Color: White
Length: 6 ft
Material: Halogen-Free
Width: 3 in
Color: White
Material: Halogen-Free
Height: 2 in
Length: 6 ft