Enclosure, NEMA 4, 16" x 20" x 6" ***Discontinued, See Sub***

Item #: 2609

Cat #: A16H20ALP

UPC: 783510242404

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, 16 x 20 x 6 Inch, Steel/Gray, Wall Mount ***Discontinued, See Sub***

Overview

Enclosure, NEMA 4, 16 x 20 x 6 Inch, Steel/Gray, Wall Mount ***Discontinued, See Sub***

For use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors that provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt, oil, and hose-directed water.

Also known as: 783510242404, A16H20ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 20 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Width: 20 in
Special Program: Hoffman On Demand
Height: 16 in
Depth: 6 in
Material: Steel