AC Drive, PowerFlex 753, Embedded I/O, 104A, 40HP/ND, 35HP/HD, Type 12/IP54, Frame 6, 240(208)VAC

Item #: 2609104

Cat #: 20F1AGB104JN0NNNNN

UPC: 191326462129

to view pricing and more.
Documents & Guides
PowerFlex 753, AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 104 Amps, 40 Horse Power Normal Duty, 35 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, Frame 6, Filtered, CM jumper installed (preferred), No HIM

Overview

PowerFlex 753, AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 104 Amps, 40 Horse Power Normal Duty, 35 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, Frame 6, Filtered, CM jumper installed (preferred), No HIM

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 191326462129, 20F1AGB104JN0NNNNN

Specifications

Amps: 104
Type: AC Drive
Horsepower: 40, 35
IP/NEMA Rating: IP54, NEMA 12
Volts AC: 240, 208
Size: Frame 6
Amps: 104
Horsepower: 40, 35
Volts AC: 240, 208
Type: AC Drive
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 6