
Panel For Enclosure, 42" x 36", Type 3R, 4, 4X, 12/13, Steel/White
Item #: 260926
Cat #: A42P36SS6
UPC: 783510839406
to view pricing and more.
Documents & Guides
Panel For Enclosure, 42" x 36", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 42" x 36", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Panel For Enclosure, 42" x 36", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Also known as: 783510839406, A42P36SS6
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 33 in |
| Material: | Stainless Steel |
| Height: | 39 in |
| Color: | White |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 33 in |
| Height: | 39 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Material: | Stainless Steel |
| Color: | White |