PLUG-IN UNIT I-LINE BUSWAY J-FRAME 200A 3 PHASE 4 WIRE 600VAC 18KA GROUND NEUTRA

Item #: 2609350

Cat #: PJG36200GN

UPC: 606487115932

to view pricing and more.
PLUG-IN UNIT I-LINE BUSWAY J-FRAME 200A 3 PHASE 4 WIRE 600VAC 18KA GROUND NEUTRAL

Overview

PLUG-IN UNIT I-LINE BUSWAY J-FRAME 200A 3 PHASE 4 WIRE 600VAC 18KA GROUND NEUTRAL

I-Line Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths, fittings, and plug-in units. I-Line plug-in busway has options to 1600A for circuit breaker plug-ins and 1200A for fusible plug-ins. Circuit breaker and fusible plug in units are available in 3 phase, 3 wire or 3 phase, 4 wire configurations. This circuit breaker plug-in unit is 200A, 600VAC, 3 phase, 4 wire with J-frame breaker. Its circuit breaker has a 18kA interrupting trip rating. This unit includes a ground and neutral. I-Line Busway plug in units are UL listed and CSA certified.

Also known as: 606487115932, PJG36200GN

Specifications

No Specifications Available