FLANGED INSERT FP CVR TR NK

Item #: 2609379

Cat #: FPCTCNKTR

UPC: 786776180404

to view pricing and more.
Flanged cover for use in tile or carpet installation. Die-cast aluminum assembly. Insert in lid allows for carpet or tile cutouts to match finished floor. NOTE: Add suffix “TR" to the end of the part number to indicate tamper-resistant cover assembly. Tamper-resistant versions are secured with a single tamper-resistant screw. "NA" indicates North American made and complies with the Buy American Act, NAFTA, and ARRA requirements.

Overview

Flanged cover for use in tile or carpet installation. Die-cast aluminum assembly. Insert in lid allows for carpet or tile cutouts to match finished floor. NOTE: Add suffix “TR" to the end of the part number to indicate tamper-resistant cover assembly. Tamper-resistant versions are secured with a single tamper-resistant screw. "NA" indicates North American made and complies with the Buy American Act, NAFTA, and ARRA requirements.
Also known as: 786776180404, FPCTCNKTR

Specifications

Material: Aluminum
Material: Aluminum