This product may not be available in all locations.
1
more

Push Button, Illuminated, 30mm, No Cap, No Guard, 120VAC Transformer
Item #: 260943
Cat #: 9001K2L1
UPC: 785901178545
to view pricing and more.
Documents & Guides
Push Button, Momentary, Extended, Illuminated, 30 mm, No Cap, 120 Volt AC Transformer, No Guard
Overview
Push Button, Momentary, Extended, Illuminated, 30 mm, No Cap, 120 Volt AC Transformer, No Guard
This illuminated push-button with transformer provides an ergonomic and visual interface for controlling your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits
Also known as: 785901178545, 9001K2L1
Specifications
| Mounting: | Panel |
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | Illuminated, Momentary, Pushbutton |
| Standards: | California Proposition 65 |
| Mounting: | Panel |
| Volts AC: | 120 |
| Standards: | California Proposition 65 |
| Size: | 30 mm |
| Type: | Illuminated, Momentary, Pushbutton |