Emergency stop head, XB5, switching off, plastic, red mushroom 40mm, 22mm, trigger latching key

Item #: 26099

Cat #: ZB5AS944

UPC: 389110906960

to view pricing and more.
Emergency stop head, Harmony XB5, switching off, plastic, red mushroom 40mm, 22mm, trigger latching key release

Overview

Emergency stop head, Harmony XB5, switching off, plastic, red mushroom 40mm, 22mm, trigger latching key release

This Harmony XB5, Emergency stop 40mm mushroom red button head operates with a latched key release (key no.455) mechanism. This emergency stop / shutdown button head, is easily combined with contact blocks and installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110906960, ZB5AS944

Specifications

Standards: California Proposition 65
Standards: California Proposition 65