15WLED/CDL/6/CCT/120-277

Item #: 2610100

Cat #: S11851

UPC: 045923118517

to view pricing and more.
15 Watt Commercial LED Downlight; 6 in.; CCT Adjustable; 120-277 volt; Econo

Overview

15 Watt Commercial LED Downlight; 6 in.; CCT Adjustable; 120-277 volt; Econo

Satco's S11851 16 watt commercial LED downlight offers versatility and functionality in commercial applications. The round fixture in white finish is a practical solution for energy efficient lighting. This dimmable, recessed downlight is CCT selectable, offering you 50,000 hours of warm to cool white light.

Also known as: 045923118517, S11851

Specifications

Size: 6 in
Wattage: 15
Color: White
Lumens: 1600
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Size: 6 in
Color: White
Standards: California Proposition 65
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 15
Lumens: 1600
Dimmable: Yes
Volts AC Range: 120 - 277