Vertical Cable Manager

Item #: 261020

Cat #: DV6D7

UPC: 783510172756

to view pricing and more.
Vertical Cable Manager, Double Sided, Posts and Gates, Fits 7' Rack, 45 RU, Dimensions: 6.25" x 7.12" Color: Black.

Overview

Vertical Cable Manager, Double Sided, Posts and Gates, Fits 7' Rack, 45 RU, Dimensions: 6.25" x 7.12" Color: Black.

The CableTek Vertical Cable Manager's are available in single- and double-sided models. It mounts on the sides of or between 2- and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports Cat 5e, 6, 6A and fiber optic cables.

Also known as: 783510172756, DV6D7

Features & Benefits

  • Easily removable one-piece front cover with access from right or left as needed opens 180º to allow full access to cables
  • Self-aligning bolt locations minimize lifting and speed installation
  • Self-captivating fasteners; bolt doesn't turn while tightening nut
  • Generous finger depth allows for maximum cable density and allows smooth transitions from vertical to horizontal positions
  • Unobstructed cable access to rack equipment - no keep-out areas
  • Rounded edges on composite material and grommets protect cable jackets from damage
  • Robust arrowhead fingers are shaped to funnel cables into base and are made of composite material
  • Cable tie-down points provided on back
  • Pass-through holes protect cable while facilitating routing between front and back
  • Single central door latch allows quick and easy access to cables

Specifications

Weight: 33 lb
Material: Aluminum
Finish: Powder Coated
Color: Jet Black
Weight: 33 lb
Finish: Powder Coated
Material: Aluminum
Color: Jet Black