Insulated Ferrule, 18 AWG, .650" Long, Tin Plated Copper, Red

Item #: 261031

Cat #: F2029

UPC: 786210339986

to view pricing and more.
Documents & Guides
Insulated Ferrule, 18 AWG, .650 Inch Long, Tin Plated Copper, Red, Package of 500 Each

Overview

Insulated Ferrule, 18 AWG, .650 Inch Long, Tin Plated Copper, Red, Package of 500 Each

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210339986, F2029

Specifications

Length: 0.650 in
Color: Red
Material: Copper
Allowable Gauge Range: 18
Length: 0.650 in
Material: Copper
Color: Red
Allowable Gauge Range: 18