Size 20 Female Insert, 37 Contacts, Pin Socket, Crimp, 16 AWG

Item #: 261055

Cat #: A24-3716F

UPC:

to view pricing and more.
Documents & Guides
Size 20 Female Insert, 37 Contacts, Pin Socket, Crimp, 16 AWG

Overview

Size 20 Female Insert, 37 Contacts, Pin Socket, Crimp, 16 AWG
Also known as: A24-3716F

Specifications

Gender: Female
Size: 24
Type: Female Insert
Gauge: 16 AWG
Gender: Female
Type: Female Insert
Size: 24
Gauge: 16 AWG