Floor Mount Bayed Enclosure, VX25, NEMA 12, 1200 x 2000 x 600 mm, Steel

Item #: 2610627

Cat #: 8206000

UPC: 639889903401

to view pricing and more.
Documents & Guides
Floor Mount Bayed Enclosure, Two Door, VX25, NEMA 12, 1200 x 2000 x 600 mm, Steel

Overview

Floor Mount Bayed Enclosure, Two Door, VX25, NEMA 12, 1200 x 2000 x 600 mm, Steel

The standard in enclosure manufacturing: Enclosure frame with two front doors, rear panel, mounting plate, roof plate, divided gland plates. Perfectly suited to efficient enclosure interior installation.

Also known as: 639889903401, 8206000

Specifications

Height: 2000 mm
Material: Steel
Width: 1200 mm
Depth: 600 mm
IP/NEMA Rating: NEMA 12
Height: 2000 mm
Width: 1200 mm
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 600 mm