Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Green

Item #: 26108

Cat #: 800T-FXQ10GA1

UPC: 781180238192

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Maintained, Iluminated, Green, 120 Volt AC , 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Maintained, Iluminated, Green, 120 Volt AC , 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 781180238192, 800T-FXQ10GA1

Specifications

Mounting: Panel
Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Color: Green
Volts AC: 120
Type: Push-Pull, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4