1
more

Ballerina 4-Light 30" Vanity, Mahogany Bronze
Item #: 2610824
Cat #: 60-1266
UPC: 045923612664
Sign In or Register to view pricing and more.
Documents & Guides
Ballerina - 4 Light 30" Vanity with Champagne Linen Washed Glass - Mahogany Bronze Finish
Overview
Ballerina - 4 Light 30" Vanity with Champagne Linen Washed Glass - Mahogany Bronze Finish
The Ballerina 60-1266 4-light, 30 inch vanity is a stylish lighting solution for the home. Illuminate hallways, bathrooms, and living rooms with this deep rich mahogany vanity featuring champagne linen washed Glass. Elegant and traditional, this 4-light vanity adds sophistication to any home.
Also known as: 045923612664, 60-1266
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Material: | Glass, Steel |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Color: | Mahogany Bronze |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Standards: | California Proposition 65 |
| Color: | Mahogany Bronze |
| Wattage: | 100 |
| Material: | Glass, Steel |
| Light Technology: | Incandescent |