3" x 3" Wire Duct

Item #: 261096

Cat #: TY3X3WPG6

UPC: 786210956824

Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. H x W x L: 3" x 3" x 6'. Color: Gray. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Slot Wire Duct. H x W x L: 3" x 3" x 6'. Color: Gray. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210956824, TY3X3WPG6

Specifications

Width: 3 in
Color: Gray
Height: 3 in
Length: 6 ft
Material: Halogen-Free
Width: 3 in
Height: 3 in
Material: Halogen-Free
Color: Gray
Length: 6 ft