Wall Mount Enclosure, NEMA 4X, Hinge Cover, 12 x 12 x 6", Polycarbonate

Item #: 2610996

Cat #: AMP1226LF

UPC: 085339985174

to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4X, Hinge Cover With Stainless Steel Snap Latch, 12 x 12 x 6 Inch, Polycarbonate

Overview

Wall Mount Enclosure, NEMA 4X, Hinge Cover With Stainless Steel Snap Latch, 12 x 12 x 6 Inch, Polycarbonate

Enclose and protect electrial and electronic controls, instruments or components for indoor and outdoor applications. Especially well suited for extreme temperature and corrosive environments.

Also known as: 085339985174, AMP1226LF

Specifications

Height: 12 in
Material: Polycarbonate
Width: 12 in
Depth: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 12 in
Width: 12 in
Mounting: Wall
Material: Polycarbonate
Depth: 6 in
IP/NEMA Rating: NEMA 4X