This product has been discontinued.

Wiring Duct, Wide Slot, 1-1/2" x 1-1/2" x 6', PVC, Blue
Item #: 261125
Cat #: G1.5X1.5IB6
UPC: 074983017843
to view pricing and more.
Documents & Guides
Panduct® type G wide slot wiring duct, 1.5 W x 1.5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type G wide slot wiring duct, 1.5 W x 1.5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983017843, G1.5X1.5IB6
Specifications
| Color: | Blue |
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Blue |
| Width: | 1 1/2 in |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Material: | PVC |