DIM 14W SMOOTH P30 SPOT

Item #: 2611269

Cat #: LED14P30D30KSP

UPC: 762148245940

to view pricing and more.

Overview

DIM 14W SMOOTH P30 SPOT
Also known as: 762148245940, LED14P30D30KSP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 14
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1100