
LED Type A+B PL Lamp, CCT Selectable
Item #: 2611560
Cat #: LED-7322-FC1-G4
UPC: 197810018889
to view pricing and more.
Documents & Guides
LED Type A+B PL Lamp, CCT Selectable: Operates on existing magnetic ballasts or 120-277 VAC; 7W, G24D 2-Pin Base, 900-950 Lumens, 'FLEXCOLOR' 3000K/3500K/4000K. Retrofit for Horizontal Mount Orientation. Replaces up to 26W.
Overview
LED Type A+B PL Lamp, CCT Selectable: Operates on existing magnetic ballasts or 120-277 VAC; 7W, G24D 2-Pin Base, 900-950 Lumens, 'FLEXCOLOR' 3000K/3500K/4000K. Retrofit for Horizontal Mount Orientation. Replaces up to 26W.
Also known as: 197810018889, LED-7322-FC1-G4
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 7 |
| Lumens: | 950, 900 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (G24d) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 950, 900 |
| Dimmable: | No |
| Wattage: | 7 |
| Light Technology: | LED |
| Base: | 2-Pin (G24d) |