Pressure Switch, Water or Air, 575VAC, 40-20PSI, 300 Max PSI

Item #: 261163
Cat #: 9013GSG2J23PRZ
UPC: 785901053675
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Water or Air, 575 Volt AC, Operating 40 - 20 PSI, 300 Max PSI, 15 - 30 PSI Differential, 4-Pole

Overview

Pressure Switch, Water or Air, 575 Volt AC, Operating 40 - 20 PSI, 300 Max PSI, 15 - 30 PSI Differential, 4-Pole
Also known as: 785901053675, 9013GSG2J23PRZ

Specifications

Range: 40-20, 15-30PSI, 300
Type: Pressure Switch, Water/Air, Electromechanical
IP/NEMA Rating: 1
Poles: 4
Mounting: Conduit
Volts AC: 575
Standards: California Proposition 65
Range: 40-20, 15-30PSI, 300
IP/NEMA Rating: 1
Mounting: Conduit
Standards: California Proposition 65
Type: Pressure Switch, Water/Air, Electromechanical
Poles: 4
Volts AC: 575

Customer Reviews

No reviews for this product
(0)