Double Loop Tie, 11.8L (300mm), Standard

Item #: 261221

Cat #: PLB3S-C

UPC: 074983556809

to view pricing and more.
Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® double loop cable tie, standard cross section, 11.8 (300mm) length, nylon 6.6, natural, standard package.
Also known as: 074983556809, PLB3S-C

Specifications

Color: Natural
Material: Nylon
Length: 11.800 in
Color: Natural
Length: 11.800 in
Material: Nylon