SIN POLE FEM RHINO REC

Item #: 261303

Cat #: 49FR2-CW

UPC: 078477343913

to view pricing and more.
Documents & Guides
SIN POLE FEM RHINO REC

Overview

SIN POLE FEM RHINO REC

49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, White

Also known as: 078477343913, 49FR2-CW

Specifications

Gender: Female
Mounting: Panel
Phase: 1
Color: White
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Phase: 1
Amps: 1135
Mounting: Panel
Color: White
IP/NEMA Rating: NEMA 3R