Stainless Steel Cable Tie, Heavy, 33" Long, 50/PK

Item #: 261344

Cat #: MLT10H-LP

UPC: 074983543939

to view pricing and more.
Documents & Guides
Stainless Steel Cable Tie, Heavy, 33" Long, 10" Max Bundle Diameter, 200lb Tensile Strength, 50/PK

Overview

Stainless Steel Cable Tie, Heavy, 33" Long, 10" Max Bundle Diameter, 200lb Tensile Strength, 50/PK
Also known as: 074983543939, MLT10H-LP

Specifications

Width: 0.180 in
Length: 33 in
Material: Stainless Steel
Width: 0.180 in
Material: Stainless Steel
Length: 33 in