EMT Set Screw Coupling, 3" Diameter, Steel/Zinc

Item #: 2614858

Cat #: 467SCP

UPC: 662277143653

to view pricing and more.
EMT Set Screw Coupling, 3 Inch Diameter, 4 Tightening Screws, Steel With Zinc Finish

Overview

EMT Set Screw Coupling, 3 Inch Diameter, 4 Tightening Screws, Steel With Zinc Finish

Eaton’s Crouse-Hinds series set screw slip couplings for EMT conduit are an ideal solution for electrical prefabrication or EMT applications where conduit movement is constrained during installation.

Also known as: 662277143653, 467SCP

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 3 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated