30HP 40A, 25HP 34A, ACS880, VFD

Item #: 2614896

Cat #: ACS880-01-040A-5

UPC:

to view pricing and more.
3-Phase 380-500V AC Supply Voltage, Normal Duty: 30 HP 40A, Heavy Duty: 25 HP 34A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R4. H1: 22.7" H2: 19.3" W: 7.99" D: 10.8" Weight: 40.8Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (79 CFM/ 667W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 60A ** , ** Extended Warranty Available w/ Authorized Startup **

Overview

3-Phase 380-500V AC Supply Voltage, Normal Duty: 30 HP 40A, Heavy Duty: 25 HP 34A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R4. H1: 22.7" H2: 19.3" W: 7.99" D: 10.8" Weight: 40.8Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (79 CFM/ 667W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 60A ** , ** Extended Warranty Available w/ Authorized Startup **

ABB machinery drives are designed to meet the requirements of an extensive range of machinery applications. The drives are ideal for food and beverage, material handling, lifting, textile, printing, rubber and plastics, and woodworking applications.

Also known as: ACS880-01-040A-5

Specifications

Phase: 3
Volts AC: 480
Amps: 34, 40
Horsepower: 30, 25
Mounting: Wall
Type: High Performance Drives
Family / Style: ACS880
Phase: 3
Amps: 34, 40
Mounting: Wall
Family / Style: ACS880
Volts AC: 480
Horsepower: 30, 25
Type: High Performance Drives