MINI CIRCUIT BREAKER QO 20A 1 POLE 120VAC 22KA DUAL FUNCTION PLUG ON NEUTRAL PLUG IN MOUNT

Item #: 2614920

Cat #: QO120VHPAFGF

UPC: 785901779452

to view pricing and more.

Overview

MINI CIRCUIT BREAKER QO 20A 1 POLE 120VAC 22KA DUAL FUNCTION PLUG ON NEUTRAL PLUG IN MOUNT

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 1 pole QO circuit breaker is rated at 20A at 120VAC. This unit provides 22kA breaking capacity and plug in mounting. This product includes a dual function feature with plug on neutral. This provides combination arc fault and ground fault protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901779452, QO120VHPAFGF

Specifications

No Specifications Available