Super Coated Banding, 316SS, 5/8" Width, 82-1/2' Length

Item #: 261508
Cat #: CB3165
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Super Coated Banding, 316SS, 5/8 Inch Width, 82-1/2 Foot Length

Overview

Super Coated Banding, 316SS, 5/8 Inch Width, 82-1/2 Foot Length
Also known as: CB3165

Specifications

Width: 5/8 in
Type: Strapping
Material: Stainless Steel
Length: 83 1/2 ft
Width: 5/8 in
Material: Stainless Steel
Type: Strapping
Length: 83 1/2 ft

Customer Reviews

No reviews for this product
(0)