LED Wallpack, 40K, Dark Bronze

Item #: 2615122

Cat #: WPX1-LED-P2-40K-MVOLT-PE-DDBXD

UPC: 194994408000

to view pricing and more.
Documents & Guides
LED Wallpack, 24 Watt, 120-277V, 2900 Lumens, Color Temperature: 4000K, Photocell, Dark Bronze Finish

Overview

LED Wallpack, 24 Watt, 120-277V, 2900 Lumens, Color Temperature: 4000K, Photocell, Dark Bronze Finish

WPX Wall Mount Luminaires are cost-effective and energy-efficient making them ideal for HID replacement and budget-constrained new construction projects. The WPX family has three sizes with lumen packages of 1,500 to 9,200 lumens creating a solution that meets the needs of over-the-door lighting to 400W metal halide replacement at mounting heights of up to 20 feet. The simple geometric shape of the WPX luminaires allows them to blend with any architecture while the footprint covers the stain left by the fixture it replaces. The WPX features a wide light distribution that creates safe, continuous illumination of the perimeter of the building. Low initial cost, high energy savings, and DLC Premium listing enable fast paybacks, typically less than two years.

Also known as: 194994408000, WPX1-LED-P2-40K-MVOLT-PE-DDBXD

Specifications

Wattage: 24
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 2900
Type: Photocell
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 24
Color Temperature: 4000 (Cool White)
Type: Photocell
Volts AC Range: 120 - 277
Color: Dark Bronze
Lumens: 2900
Light Technology: LED