MULTI9 C60H-DC 16A C 250V-DC MCB

Item #: 2615152

Cat #: M9U21116

UPC: 606480741657

to view pricing and more.

Overview

MULTI9 C60H-DC 16A C 250V-DC MCB

This Multi9 C60H-DC is a low voltage miniature circuit breaker (MCB) dedicated to direct current. It is a 1P circuit breaker with 1 protected pole, 16A rated current and C tripping curve. The rated short circuit breaking capacity goes up to 10kA at 220VDC conforming to EN/IEC 60947-2 standard and 10kA at 220VDC conforming to EN/IEC 60947-2 standard. This product complies with both industrial standard EN/IEC 60898-1 and residential standard EN/IEC 60947-2. It has been designed to offer enhanced protection by preventing, protecting people and equipment from electrical threats. This product protects from short circuit, earth leakage and overload. This product is dedicated for original equipment manufacturers (OEM) and control panel builders. It has an electrical endurance going up to 3000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 250VDC. The Ui rated insulation voltage is 500VDC. The Uimp rated impulse withstand voltage is 6kV. The product can be clipped on a DIN rail. Its width is 2 pitches of 9mm. Pollution degree is 3. The product colour is light grey (RAL7035). The dimensions are (W) 18mm x (H) 81mm x (D) 73mm. The weight is 0.128kg. It has an IP20 degree of protection (as per IEC/EN 60529) on its terminals. The operating temperature is -25°C to 70°C. The storage temperature is -40°C to 85°C.

Also known as: 606480741657, M9U21116

Specifications

No Specifications Available