Push Button, 2-Position, Push-Pull, 30mm, Green, 120VAC, NEMA 4/13

Item #: 26155

Cat #: 800T-FXP16GA1

UPC: 781180238154

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Green, Mushroom Head, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Green, Mushroom Head, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 781180238154, 800T-FXP16GA1

Specifications

Color: Green
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton