DUAL +-12V 3.4A LINEAR PS

Item #: 261584

Cat #: SLD-12-3434-12T

UPC: 783472601073

to view pricing and more.
Documents & Guides
Silver Line Dual Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage 1: 12 V @ 3.4 A , Output Voltage 2: -12 V @ 3.4 A, Frequency: 47-63 HZ

Overview

Silver Line Dual Output Linear Power Supply, Input Voltage: 100/120/220/230/240 Vac Selectable, Output Voltage 1: 12 V @ 3.4 A , Output Voltage 2: -12 V @ 3.4 A, Frequency: 47-63 HZ
Also known as: 783472601073, SLD-12-3434-12T

Specifications

No Specifications Available