
Sign In or Register to view pricing and more.
Documents & Guides
Nutone; Decorative Fan/light; Ic; Flow Rate: 70 Cfm; Grille Size: 13-3/8 In X 5-7/8 In; Housing Size: 8 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 2.2 Amp; Finish: Galvanized Housing, Corrosion Resistant,satin Fixture;
Overview
Nutone; Decorative Fan/light; Ic; Flow Rate: 70 Cfm; Grille Size: 13-3/8 In X 5-7/8 In; Housing Size: 8 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 2.2 Amp; Finish: Galvanized Housing, Corrosion Resistant,satin Fixture;
Also known as: 784891951053, 741SNNT
Specifications
No Specifications Available