Conduit & Voltage Marker

Item #: 2616

Cat #: 44206

UPC: 754473442064

to view pricing and more.
Documents & Guides
Voltage and Conduit Marker Cards, "208 Volts", Repositionable Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Includes: 4/Card.

Overview

Voltage and Conduit Marker Cards, "208 Volts", Repositionable Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Includes: 4/Card.

Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment.

Also known as: 754473442064, 44206, stickers

Specifications

Width: 1 1/8 in
Type: Label, 208 Volt
Material: Vinyl
Color: Orange
Length: 4 1/8 in
Standards: California Proposition 65
Width: 1 1/8 in
Material: Vinyl
Length: 4 1/8 in
Type: Label, 208 Volt
Color: Orange
Standards: California Proposition 65