Industrial Control Transformer

Item #: 2616050

Cat #: C0350E3C

UPC: 786680420047

to view pricing and more.
Documents & Guides
350 VA TYPE MTE CONTROL TRANSFORMER

Overview

350 VA TYPE MTE CONTROL TRANSFORMER
Also known as: 786680420047, C0350E3C

Specifications

Volt Amps: 350
Type: Industrial Control Transformer
Primary Voltage: 230/460/575
Secondary Voltage: 95/115
Volt Amps: 350
Primary Voltage: 230/460/575
Type: Industrial Control Transformer
Secondary Voltage: 95/115