4X2 WI SLT GRY DCT

Item #: 261674

Cat #: TY4X2WPG6

UPC: 786210956862

Sign In or Register to view pricing and more.
Documents & Guides
4X2 WI SLT GRY DCT, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

4X2 WI SLT GRY DCT, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210956862, TY4X2WPG6

Specifications

Height: 2 in
Color: Gray
Width: 4 in
Length: 6 ft
Material: Halogen-Free
Height: 2 in
Width: 4 in
Material: Halogen-Free
Color: Gray
Length: 6 ft