Ring Terminal, Vinyl Insulated, 22 - 18 AWG

Item #: 261783

Cat #: PV18-6RNB-3K

UPC: 074983803491

to view pricing and more.
Ring Terminal, Vinyl Insulated, 22 - 18 AWG, Narrow Tongue, Funnel Entry, Plastic Insulation Crimp, #6 Stud Size

Overview

Ring Terminal, Vinyl Insulated, 22 - 18 AWG, Narrow Tongue, Funnel Entry, Plastic Insulation Crimp, #6 Stud Size
Also known as: 074983803491, PV18-6RNB-3K

Specifications

Color: Red
Material: Vinyl, Copper, Plastic
Length: 3 in
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Red
Length: 3 in
Stud Size: #6
Material: Vinyl, Copper, Plastic
Allowable Gauge Range: 22 - 18