BUSS SMALL DIMENSION FUSE

Item #: 26179

Cat #: MDA-15

UPC: 051712723077

to view pricing and more.
Documents & Guides
15A 250V 3AB - 1/4" x 1-1/4" Ceramic, Time Delay Fuse

Overview

15A 250V 3AB - 1/4" x 1-1/4" Ceramic, Time Delay Fuse
Also known as: 051712723077, MDA-15, Slow Blow

Specifications

Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Diameter: 1/4 in
Amps: 15
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 750
Length: 1 1/4 in
Type: Fuse, Electronic
Amps: 15
Mounting: Cartridge
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating DC: 750