10W Mini T3 Incandescent Lamp

Item #: 2618058

Cat #: S6101

UPC: 045923061011

to view pricing and more.
Documents & Guides
10 Watt miniature; T3 1/4; 3000 Average rated hours; Mini Wedge Base; 12 Volt

Overview

10 Watt miniature; T3 1/4; 3000 Average rated hours; Mini Wedge Base; 12 Volt
Also known as: 045923061011, S6101

Specifications

Volts AC: 12
Wattage: 10
Shape: T3 (Tubular)
Lumens: 126
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Shape: T3 (Tubular)
Base: Wedge (W2.1x9.5d)
Dimmable: No
Wattage: 10
Lumens: 126
Light Technology: Incandescent