Fuse, 15A, 600VAC/ 500VDC, CCMR Slo-Blow

Item #: 261845

Cat #: CCMR015

UPC: 079458002133

to view pricing and more.
Documents & Guides
15 Amp Fuse, Time Delay, Brand or Series: CCMR, Slo-Blo, Interrupting Rating: 200000 Amp AC, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 0.85 Diameter x 1.88 Length Inch, Voltage Rating: 600 VAC/500 VDC, Features: Time Delay.

Overview

15 Amp Fuse, Time Delay, Brand or Series: CCMR, Slo-Blo, Interrupting Rating: 200000 Amp AC, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 0.85 Diameter x 1.88 Length Inch, Voltage Rating: 600 VAC/500 VDC, Features: Time Delay.
Also known as: 079458002133, CCMR015

Specifications

Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Amps: 15
Volts DC: 500
Type: General Purpose
Class: CC
Volts AC: 600
Mounting: Cartridge
Diameter: 0.410 in
Interrupt Rating DC: 20 kA
Length: 1 1/2 in
Amps: 15
Type: General Purpose
Volts AC: 600
Diameter: 0.410 in
Speed: Time Delay, Slow Blow
Volts DC: 500
Class: CC
Mounting: Cartridge
Interrupt Rating DC: 20 kA