Solar Photovoltaic Wire, 8 AWG Stranded, 1kV/2kV, Red, 2500'

Item #: 2618756

Cat #: 166121003265

UPC: 739373992826

to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 8 AWG, XLPE, 19-Strand Copper Conductor, 1kV/2kV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Red, 2500 Foot Reel

Overview

Solar Photovoltaic Wire, 8 AWG, XLPE, 19-Strand Copper Conductor, 1kV/2kV, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Red, 2500 Foot Reel

Type Photovoltaic building wire is suitable for outdoor rooftop applications without conduit or raceways and for use in raceways installed underground in wet locations where condensation and moisture accumulations within the raceway do not exceed 90ºC. Photovoltaic wire is rated to 90ºC in dry locations. When installed in accordance with NEC Section 690.31(C)(2), PV Source and PV Output, single-conductor cable of all sizes, can be installed in outdoor Cable Trays, where applicable. Type USE-2 is permitted for 600-volt applications only. Type RHH/RHW-2 is permitted for applications up to 1000 volts.

Also known as: 739373992826, 166121003265

Specifications

Color: Red
Volts AC: 1kV, 2kV
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 8 AWG
Jacket: CPE
Color: Red
Length: 2500 ft
Conductors: 1
Jacket: CPE
Volts AC: 1kV, 2kV
Material: Copper
Gauge: 8 AWG