15PAR38/LED/60'/930/120V

Item #: 2618867

Cat #: S29451

UPC: 045923294518

to view pricing and more.
Documents & Guides
15 Watt; PAR38 LED; 3000K; 60 deg. Beam Angle; Medium Base; 120 Volt

Overview

15 Watt; PAR38 LED; 3000K; 60 deg. Beam Angle; Medium Base; 120 Volt

Satco's S29451 LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Also known as: 045923294518, S29451

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Material: Plastic
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 60°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Plastic
Shape: PAR38 (Sealed Beam)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 90
Lumens: 1200
Light Technology: LED
Angle: 60°