6" Surface LED Downlight, 40K, White

Item #: 2618986

Cat #: SLD606840WHJB

UPC: 080083713967

to view pricing and more.
Documents & Guides
6IN SURF LED DWNLT IC 600 840 J BOX ONLY

Overview

6IN SURF LED DWNLT IC 600 840 J BOX ONLY
Also known as: 080083713967, SLD606840WHJB

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Color: White
Diameter: 6 in
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 800
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 12.200
Dimmable: Yes