Voltage Marker, Vinyl, '380 VOLTS,' 2.25

Item #: 261912

Cat #: PCV-380CY

UPC: 074983429172

to view pricing and more.
Documents & Guides
Voltage marker, 2.25" W x 0.50" H, '380 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.

Overview

Voltage marker, 2.25" W x 0.50" H, '380 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.
Also known as: 074983429172, PCV-380CY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange