PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 2619209

Cat #: 9001K2L35LH13

UPC: 785901947370

to view pricing and more.

Overview

PUSH BUTTON 600VAC 10A 30MM T-K

This Harmony 9001K, modular illuminated projecting blue push button is supplied with contact block. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901947370, 9001K2L35LH13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65