BUSS SMALL DIMENSION FUSE

Item #: 26193

Cat #: MDA-10

UPC: 051712723060

to view pricing and more.
Documents & Guides
10A 250V 3AB - 1/4" x 1-1/4" Ceramic, Time Delay Fuse

Overview

10A 250V 3AB - 1/4" x 1-1/4" Ceramic, Time Delay Fuse
Also known as: 051712723060, MDA-10

Specifications

Length: 1 1/4 in
Amps: 10
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Cartridge
Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Interrupt Rating DC: 200
Amps: 10
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge